Brass Legris Nylon/Brass Push-In, 1/2"Male 3/8", 1/2" Tube Size

  • Mfr # 31756218

  • Zoro # G7142208


product price:  $10.99
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
1/2"
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Pipe Size (Fittings)
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31756218
Zoro #
G7142208
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
3/8"

Details

Item
Legris Nylon/Brass Push-In,1/2"Male 3/8"
Tube Fitting Material
Brass
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Finish/Coating
Nickel-Plated
Fitting Side A Type
NPT
Fitting Side B Type
Push In

Description

Legris Nylon/Brass Push-In,1/2 In.Male 3/8 In., Fitting Material Brass, Finish/Coating Nickel-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.