Brass Legris Nylon/BrassPush-In, 3/8" Male 3/8", 3/8" Tube Size

  • Mfr # 31756018

  • Zoro # G7131385


product price:  $10.49
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
3/8"
Specific Pipe Fitting Shape
Connector
Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Shape
Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31756018
Zoro #
G7131385
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
3/8"
Pipe Size (Fittings)
3/8"

Details

Item
Legris Nylon/BrassPush-In,3/8" Male 3/8"
Tube Fitting Material
Brass
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Finish/Coating
Nickel-Plated
Fitting Side A Type
NPT
Fitting Side B Type
Push In

Description

Brass, Nickel-Plated, NPT, Push In

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.