Brass Nylon/Brass Push-In, 1/2", Male, 1/2", Elbow, 1/2" Tube Size

  • Mfr # 31096222

  • Zoro # G7139408


product price:  $12.19
/ea

Key Features

Tube Fitting Material
Brass
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31096222
Zoro #
G7139408
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Nylon/Brass Push-In,1/2",Male,1/2",Elbow
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Elbow
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Material
Brass
Fitting Side B Type
Push In
Fitting Side A Type
NPT
Finish/Coating
Nickel-Plated

Description

Nylon/Brass Push-In,1/2 In.,Male,1/2 In.,Elbow, Fitting Material Brass, Finish/Coating Nickel-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.