Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Plain Wye NST 2-1/2"F x 1-1/2"M

  • Mfr # PW25F15F

  • Zoro # G7160581


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Style
Wye
Pipe Size
2-1/2 in
Connection Type
(1) 2-1/2 in FNST x (2) (2) 1-1/2 in MNST
Body Material
Brass
Ball Valve Product Group
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW25F15F
Zoro #
G7160581
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in

Details

Body Style
Wye
Connection Type
(1) 2-1/2 in FNST x (2) (2) 1-1/2 in MNST
Item
Brass Plain Wye NST 2-1/2"F x 1-1/2"M
Body Material
Brass
Ball Valve Product Group
Manual

Description

Brass Plain Wye NST 2-1/2 In.F x 1-1/2 In.M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.