Zoro Homepage

Butterfly Valve, 6.47 in L, 140 psi

  • Mfr # L5107S100CC-P

  • Zoro # G521915279


product price: $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5107S100CC-P
Zoro #
G521915279
UPC #
-
Country of Origin
China

Description

Butterfly Valve, Body Material 304 Stainless Steel, Liner Material Silicone, Disc Material 304 Stainless Steel, Handle Type Lever, Standards Clamp (2022 ASME BPE DT-4.1.4-1), EC 1935/2004, FDA 21 CFR 177.2600, REACH EC 1907/2006, United States Pharmacopeia (USP) 87 and 88 Class VI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.