Shop DIXON
See all product information
Create Account
Cam and Groove Adapter, 1", 1-1/2", Alum
Mfr # 1510DAAL
Zoro # G4525236
product price:Â
$
81.39
/ea
Key Features
Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
1-1/2" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1510DAAL
- Zoro #
- G4525236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Coupler Size
- 1-1/2" x 1"
- Coupling Size
- 1 1/2 in
- Overall Length
- 5-11/16"
- Socket Inside Diameter
- 1 1/2 in
- Socket"side Diameter
- 1-1/2"
- Size
- 1-1/2 x 1"
- Hose Fitting Size
- 1 1/2 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 1 1/2 in Socket x 1 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 5 11/16 in, Includes Locking Arm Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.