Zoro Homepage

Cam and Groove Adapter, 1-1/2", 2", SS

  • Mfr # 2015-E-SS

  • Zoro # G1431088


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-E-SS
Zoro #
G1431088
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
6" x 6"
Hose Size
1-1/2"
Coupling Size
2"
Overall Length
4-19/64"
Plug Length
1-7/8"
Hose Fitting Size
1-1/2"
Plug Outside Dia.
2-15/32"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
No
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
For Hose I.D.
1-1/2"
Coupling Component
Plug
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 4 19/64 in, Includes Locking Arm No, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.