Zoro Homepage

Cam and Groove Adapter, 2-1/2", 316 SS

  • Mfr # G250-F-SS

  • Zoro # G1423853


product price: $61.99
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G250-F-SS
Zoro #
G1423853
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Pipe Size
2-1/2"
Coupling Size
2-1/2"
Overall Length
3-25/32"
Plug Length
1-15/16"
Plug Outside Dia.
2-31/32"
Hose Fitting Size
2-1/2"
Thread Size
2-1/2 in -8
Pipe Size - Pipe Fitting
2-1/2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Hose Fitting Gender
Male
Fitting Type
MNPT
Coupling Component
Plug
Includes Locking Arm
No
Max. Working Pressure @ 70 F
150 psi
For Hose I.D.
2-1/2"
Fitting Connection Type
NPT

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 31/32 in, Overall Length 3 25/32 in, Includes Locking Arm No, Thread Size 2-1/2 in -8, Plug Length 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.