Zoro Homepage

Cam and Groove Adapter, 2", 3", 316 SS

  • Mfr # 3020-F-SS

  • Zoro # G1430896


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-F-SS
Zoro #
G1430896
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
6" x 6"
Pipe Size
2"
Coupling Size
3"
Overall Length
3-11/16"
Plug Length
2"
Hose Fitting Size
2"
Plug Outside Dia.
3-19/32"
Thread Size
2 in -11-1/2
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type F
Connection Type
NPT
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Coupling Component
Plug
Includes Locking Arm
No
Fitting Type
MNPT
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Male
Fitting Connection Type
NPT
For Hose I.D.
2"

Description

Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 3 11/16 in, Includes Locking Arm No, Thread Size 2 in -11-1/2, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.