Zoro Homepage

Cam and Groove Adapter, 2"xFNPT 3", SS

  • Mfr # 2030-A-SS

  • Zoro # G6552281


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type A
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2030-A-SS
Zoro #
G6552281
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove Adapter,2"xFNPT 3",SS
Coupling Type
Type A
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal

Description

Cam and Groove Adapter,2 In.xFNPT 3 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.