Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, 3", 4", 316 SS

  • Mfr # G4030-DA-SS

  • Zoro # G1425025


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
316 Stainless Steel
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G4030-DA-SS
Zoro #
G1425025
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
4"
Coupling Size
4" x 3"
Overall Length
6-3/8"
Socket Inside Diameter
4 in
Plug Outside Dia.
3-19/32"
Plug Length
2"
Socket"side Diameter
4"

Details

Fittings Sub-Category
Coupler/Adapter Combinations
Item
Cam and Groove Adapter
Body Material
316 Stainless Steel
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Gasket Material
Nitrile
Fitting Type
Female Coupler x Male Adapter
Max. Working Pressure @ 70 F
100 psi
Coupling Component
Socket x Plug
Includes Locking Arm
Yes
Fitting Connection Type
Female Coupler x Male Adapter

Description

Cam and Groove Adapter, Socket x Plug, Body Material 316 Stainless Steel, Type DA, Coupling Size 4 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 3/8 in, Includes Locking Arm Yes, Plug Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.