Zoro Homepage

Cam and Groove Adapter, 3/4", Brass

  • Mfr # G75-A-BR

  • Zoro # G1383917


product price: $11.79
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G75-A-BR
Zoro #
G1383917
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
3/4"
Overall Length
1-17/32"
Coupling Size
3/4"
Hose Fitting Size
3/4"
Plug Length
1"
Thread Size
3/4 in -14
Plug Outside Dia.
1-1/4"
Pipe Size - Pipe Fitting
3/4"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Hose Fitting Gender
Female
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Plug
Fitting Type
FNPT
Fitting Connection Type
NPT
For Hose I.D.
3/4"

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Overall Length 1 17/32 in, Includes Locking Arm No, Thread Size 3/4 in -14, Plug Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.