Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, 5", Aluminum

  • Mfr # G500-E-AL

  • Zoro # G1432497


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G500-E-AL
Zoro #
G1432497
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Hose Size
5"
Coupling Size
5"
Overall Length
7-15/16"
Hose Fitting Size
5"
Plug Length
2-3/32"
Plug Outside Dia.
5-23/32"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type E
Connection Type
Hose Shank
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Fitting Type
Male Hose Shank
For Hose I.D.
5"
Max. Working Pressure @ 70 F
75 psi
Hose Fitting Gender
Male
Includes Locking Arm
No
Coupling Component
Plug
Fitting Connection Type
Hose Shank

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 5 in, For Hose I.D. 5 in, Male, Connection Type Hose Shank, Hose Fitting Size 5 in, Male Hose Shank, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 7 15/16 in, Includes Locking Arm No, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.