Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Adapter, 5", Aluminum

  • Mfr # G500-F-AL

  • Zoro # G0198898


product price: $79.49
/ea
Sold in multiples of 6 for $476.94
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G500-F-AL
Zoro #
G0198898
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
6" x 6"
Pipe Size
5"
Hose Fitting Size
5"
Thread Size
5 in -8
Plug Length
2-3/32"
Overall Length
4-5/16"
Plug Outside Dia.
5-23/32"
Coupling Size
5"
Pipe Size - Pipe Fitting
5"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Aluminum
Coupling Type
Type F
Connection Type
NPT
Max. Working Pressure @ 70 F
75 psi
Hose Fitting Gender
Male
Includes Locking Arm
No
Basic Pipe Fitting Material
Metal
Coupling Component
Plug
Pipe Fitting Material
Aluminum
Fitting Type
MNPT
Fitting Connection Type
NPT
For Hose I.D.
5"

Description

Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 4 5/16 in, Includes Locking Arm No, Thread Size 5 in -8, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.