Zoro Homepage

Cam and Groove Adapter, 5", Forged Brass

  • Mfr # G500-A-BR

  • Zoro # G1424973


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Coupler Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G500-A-BR
Zoro #
G1424973
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
6" x 6"
Pipe Size
5"
Coupling Size
5"
Overall Length
3-1/8"
Hose Fitting Size
5"
Plug Length
2-3/32"
Plug Outside Dia.
5-23/32"
Thread Size
5 in -8
Pipe Size - Pipe Fitting
5"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type A
Connection Type
NPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Forged Brass
Includes Locking Arm
No
Hose Fitting Gender
Female
Coupling Component
Plug
Fitting Type
FNPT
Max. Working Pressure @ 70 F
75 psi
Fitting Connection Type
NPT
For Hose I.D.
5"

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type A, Coupling Size 5 in, Female, Connection Type NPT, Hose Fitting Size 5 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Plug Outside Dia. 5 23/32 in, Overall Length 3 1/8 in, Includes Locking Arm No, Thread Size 5 in -8, Plug Length 2 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.