Shop DIXON
See all product information
Create Account
Cam and Groove Adapter, Clamp, SS
- Mfr # RE150SE
- Zoro # G1425007
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Adapters
Body Material
316 Stainless Steel
Coupling Type
Type E
Connection Type
Clamp End
Coupler Size
6" x 6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE150SE
- Zoro #
- G1425007
- UPC #
- -
- Country of Origin
- United States
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- 316 Stainless Steel
- Coupling Type
- Type E
- Connection Type
- Clamp End
- Basic Pipe Fitting Material
- Metal
- Pipe Fitting Material
- 316 Stainless Steel
- Fitting Type
- Male Hose Shank
- Includes Locking Arm
- No
- For Hose I.D.
- 1-1/2"
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Max. Working Pressure @ 70 F
- 250 psi
- Fitting Connection Type
- Hose Shank
- Standards
- A-A-59326D
Dimensions
- Coupler Size
- 6" x 6"
- Hose Size
- 1-1/2"
- Coupling Size
- 1-1/2"
- Overall Length
- 2-3/16"
- Plug Outside Dia.
- 2-3/32"
- Plug Length
- 1-1/2"
- Hose Fitting Size
- 1-1/2"
- Socket"side Diameter
- 1-1/2"
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Cam and Groove Adapter, Plug, Body Material Stainless Steel, Type E, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Clamp End, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Socket Inside Diameter Not Applicable, Gasket Material Not Applicable, Overall Length 2 3/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.