Cam and Groove Adapter x MNPT 1-1/2", SS
Mfr # G150-F-SS
Zoro # G6562206
product price: $32.45
/eaKey Features
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G150-F-SS
Zoro #
G6562206
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Cam and Groove Adapter x MNPT 1-1/2",SS
Coupling Type
Type F
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Description
Cam and Groove Adapter x MNPT 1-1/2 In.,SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.