Cam and Groove, BR Adapter x FNPT, 2-1/2"
Mfr # 250-A-BR
Zoro # G6566485
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-A-BR
Zoro #
G6566485
UPC #
-
Country of Origin
United States
Details
Item
Cam and Groove,BR Adapter x FNPT,2-1/2"
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Description
Cam and Groove,BR Adapter x FNPT,2-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.