Zoro Homepage

Cam and Groove, BR Adapter x MNPT, 1-1/2"

  • Mfr # 150-F-BR

  • Zoro # G6566290


product price: $43.15
/ea

Key Features

Coupling Type
Type F
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-F-BR
Zoro #
G6566290
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove,BR Adapter x MNPT,1-1/2"
Coupling Type
Type F
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal

Description

Cam and Groove,BR Adapter x MNPT,1-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.