Cam and Groove Coupler x Hose, Shank, 3/4"
Mfr # G75-C-SS
Zoro # G6562090
product price: $25.19
/eaKey Features
Coupling Type
Type C
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G75-C-SS
Zoro #
G6562090
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Cam and Groove Coupler x Hose,Shank,3/4"
Coupling Type
Type C
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Description
Cam and Groove Coupler x Hose,Shank,3/4 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.