Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupler x MNPT, 3", BR

  • Mfr # 300-B-BR

  • Zoro # G6546246


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type B
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-B-BR
Zoro #
G6546246
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove Coupler x MNPT,3",BR
Coupling Type
Type B
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass

Description

Cam and Groove Coupler x MNPT,3 In.,BR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.