Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1-1/2", 2", SS

  • Mfr # 2015-B-SS

  • Zoro # G0191380


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015-B-SS
Zoro #
G0191380
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Pipe Size
1-1/2"
Coupling Size
2"
Thread Size
1-1/2 in -11-1/2
Socket Inside Diameter
2 in
Hose Fitting Size
1-1/2"
Overall Length
3-17/32"
Socket"side Diameter
2"
Pipe Size - Pipe Fitting
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Hose Fitting Gender
Male
Pipe Fitting Material
316 Stainless Steel
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
No
Fitting Type
MNPT
Basic Pipe Fitting Material
Metal
Fitting Connection Type
NPT
For Hose I.D.
1-1/2"

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 3 17/32 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.