Zoro Homepage

Cam and Groove Coupling, 1-1/2", 316 SS

  • Mfr # 150-DD-SS

  • Zoro # G1431483


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type DD
Connection Type
Female Coupler x Female Coupler
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-DD-SS
Zoro #
G1431483
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1-1/2"
Coupling Size
1-1/2"
Overall Length
3-5/64"
Socket Inside Diameter
1 1/2 in
Socket"side Diameter
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type DD
Connection Type
Female Coupler x Female Coupler
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Gasket Material
Nitrile
Coupling Component
Socket
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
250 psi
Fitting Type
Female Coupler x Female Coupler
Includes Locking Arm
No
Fitting Connection Type
Female Coupler

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DD, Coupling Size 1 1/2 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 3 5/64 in, Includes Locking Arm No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.