Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1-1/2", 316 SS

  • Mfr # 150-DL-SS

  • Zoro # G1430957


product price: $181.09
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type DL
Connection Type
Flange
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-DL-SS
Zoro #
G1430957
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1-1/2"
Overall Length
4-7/16"
Coupling Size
1-1/2"
Socket Inside Diameter
1 1/2 in
Socket"side Diameter
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type DL
Connection Type
Flange
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Gasket Material
Nitrile
Fitting Type
Flange
Includes Locking Arm
No
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Fitting Connection Type
Flange

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DL, Coupling Size 1 1/2 in, Connection Type Flange, Flange, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 4 7/16 in, Includes Locking Arm No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.