Zoro Homepage

Cam and Groove Coupling, 1-1/4", Brass

  • Mfr # BC125EZ

  • Zoro # G1395248


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC125EZ
Zoro #
G1395248
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1-1/4"
Hose Size
1-1/4"
Overall Length
4-31/32"
Coupling Size
1-1/4"
Socket Inside Diameter
1 1/4 in
Hose Fitting Size
1-1/4"
Socket"side Diameter
1-1/4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type C
Connection Type
Hose Shank
Gasket Material
Nitrile
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Hose Fitting Gender
Male
Coupling Component
Socket
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Fitting Type
Male Hose Shank
For Hose I.D.
1-1/4"
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 4 31/32 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.