Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1-1/4", Brass

  • Mfr # G125-B-BR

  • Zoro # G1395223


product price: $34.69
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125-B-BR
Zoro #
G1395223
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1-1/4"
Pipe Size
1-1/4"
Overall Length
3-3/32"
Coupling Size
1-1/4"
Socket Inside Diameter
1 1/4 in
Hose Fitting Size
1-1/4"
Thread Size
1-1/4 in -11-1/2
Socket"side Diameter
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Pipe Fitting Material
Brass
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Hose Fitting Gender
Male
Coupling Component
Socket
Includes Locking Arm
Yes
Fitting Type
MNPT
Max. Working Pressure @ 70 F
250 psi
For Hose I.D.
1-1/4"
Fitting Connection Type
NPT

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 3 3/32 in, Includes Locking Arm Yes, Thread Size 1-1/4 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.