Zoro Homepage

Cam and Groove Coupling, 1", Brass

  • Mfr # BB100EZ

  • Zoro # G1395205


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB100EZ
Zoro #
G1395205
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
1"
Pipe Size
1"
Coupling Size
1"
Overall Length
2-35/64"
Socket Inside Diameter
1 in
Hose Fitting Size
1"
Thread Size
1 in -11-1/2
Socket"side Diameter
1"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Fitting Type
MNPT
Coupling Component
Socket
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Fitting Connection Type
NPT
For Hose I.D.
1"

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 35/64 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.