Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 1/2", Aluminum

  • Mfr # G50-B-AL

  • Zoro # G1432515


product price: $15.89
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50-B-AL
Zoro #
G1432515
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1/2"
Pipe Size
1/2"
Coupling Size
1/2"
Overall Length
1-7/8"
Hose Fitting Size
1/2"
Thread Size
1/2 in -14
Socket Inside Diameter
1/2 in
Socket"side Diameter
1/2"
Pipe Size - Pipe Fitting
1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
150 psi
Coupling Component
Socket
Fitting Type
MNPT
Fitting Connection Type
NPT
For Hose I.D.
1/2"

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 7/8 in, Includes Locking Arm Yes, Thread Size 1/2 in -14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.