Zoro Homepage

Cam and Groove Coupling, 2-1/2", 3", SS

  • Mfr # 3025-C-SS

  • Zoro # G0200639


product price: $184.99
/ea
Sold in multiples of 5 for $924.95
Free Shipping & Returns

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-C-SS
Zoro #
G0200639
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Hose Size
2-1/2"
Overall Length
5-29/32"
Coupling Size
3"
Hose Fitting Size
2-1/2"
Socket Inside Diameter
3 in
Socket"side Diameter
3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupling Component
Socket
Includes Locking Arm
No
Basic Pipe Fitting Material
Metal
Hose Fitting Gender
Male
Fitting Type
Male Hose Shank
For Hose I.D.
2-1/2"
Pipe Fitting Material
316 Stainless Steel
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
125 psi
Fitting Connection Type
Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 3 in, For Hose I.D. 2 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 5 29/32 in, Includes Locking Arm No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.