Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove Coupling, 2", 2-1/2", Alum

  • Mfr # 2025-DA-AL

  • Zoro # G1430993


product price: $148.34
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025-DA-AL
Zoro #
G1430993
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
2"
Overall Length
5-3/4"
Coupling Size
2" x 2-1/2"
Socket Inside Diameter
2 in
Plug Outside Dia.
3"
Plug Length
1-15/16"
Socket"side Diameter
2"

Details

Fittings Sub-Category
Coupler/Adapter Combinations
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
Gasket Material
Nitrile
Fitting Type
Female Coupler x Male Adapter
Coupling Component
Socket x Plug
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
No
Fitting Connection Type
Female Coupler x Male Adapter

Description

Cam and Groove Coupling, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 2 in Socket x 2 1/2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 3 in, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 5 23/32 in, Includes Locking Arm No, Plug Length 1 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.