Zoro Homepage

Cam and Groove Coupling, 2", 3", Brass

  • Mfr # 3020-DA-BR

  • Zoro # G0200535


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Coupler/Adapter Combinations
Body Material
Brass
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-DA-BR
Zoro #
G0200535
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
3"
Coupling Size
3" x 2"
Plug Length
1-7/8"
Socket Inside Diameter
3 in
Plug Outside Dia.
2-15/32"
Overall Length
5-1/2"
Socket"side Diameter
3"

Details

Fittings Sub-Category
Coupler/Adapter Combinations
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type DA
Connection Type
Female Coupler x Male Adapter
Coupling Component
Socket x Plug
Gasket Material
Nitrile
Basic Pipe Fitting Material
Metal
Max. Working Pressure @ 70 F
125 psi
Pipe Fitting Material
Brass
Fitting Type
Female Coupler x Male Adapter
Includes Locking Arm
No
Fitting Connection Type
Female Coupler x Male Adapter

Description

Cam and Groove Coupling, Socket x Plug, Body Material Brass, Type DA, Coupling Size 3 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 2 15/32 in, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 5 1/2 in, Includes Locking Arm No, Plug Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.