Shop DIXON
See all product information
Create Account
Cam and Groove Coupling, 3", 4", Aluminum
Mfr # 4030-B-AL
Zoro # G4580554
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4030-B-AL
- Zoro #
- G4580554
- UPC #
- 089109774715
- Country of Origin
- United States
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Aluminum
- Coupling Type
- Type B
- Connection Type
- NPT
- Gasket Material
- Nitrile
- Standards
- A-A-59326B
- Max. Pressure
- 100 psi
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Includes Locking Arm
- Yes
- Fitting Type
- MNPT
- Max. Working Pressure @ 70 F
- 100 psi
- Pipe Fitting Material
- Aluminum
- For Hose I.D.
- 3"
- Fitting Connection Type
- Female Coupler x MNPT
- Basic Pipe Fitting Material
- Metal
- Type
- B
- Material of Construction
- Aluminum
- Connection
- Coupler x MNPT
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 4 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 5 7/16 in, Includes Locking Arm Yes, Thread Size 3 in -8