Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove, Dust Plug 1", SS

  • Mfr # 100-DP-SS

  • Zoro # G6546027


product price: $34.69
/ea

Key Features

Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-DP-SS
Zoro #
G6546027
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove,Dust Plug 1",SS
Coupling Type
Type DP
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel

Description

Cam and Groove,Dust Plug 1 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.