Zoro Homepage

Cam and Groove, Spool Adapter AL, 5"

  • Mfr # 500-AA-AL

  • Zoro # G6548580


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type AA
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-AA-AL
Zoro #
G6548580
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove,Spool Adapter AL,5"
Coupling Type
Type AA
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum

Description

Cam and Groove,Spool Adapter AL,5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.