Shop DIXON
See all product information
Create Account
Cam and Groove Spool Adapter, Alum
- Mfr # 200-AA-AL
- Zoro # G4615353
product price:Â
$
35.49
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Aluminum
Coupling Type
Type AA
Connection Type
Male Adapter x Male Adapter
Coupler Size
2" x 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-AA-AL
- Zoro #
- G4615353
- UPC #
- -
- Country of Origin
- United States
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Spool Adapter
- Body Material
- Aluminum
- Coupling Type
- Type AA
- Connection Type
- Male Adapter x Male Adapter
- Standards
- A-A-59326B
- Max. Pressure
- 250 psi
- Max. Working Pressure @ 70 F
- 250 psi
- Includes Locking Arm
- Yes
- Hose Fitting Gender
- Male
- Coupling Component
- Plug
- Fitting Type
- Male Adapter x Male Adapter
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Male Adapter
- Pipe Fitting Material
- Aluminum
- Type
- AA
- Connection
- Adapter
- Material of Construction
- Aluminum
Dimensions
- Coupler Size
- 2" x 2"
- Coupling Size
- 2"
- Overall Length
- 4-9/32"
- Plug Outside Dia.
- 2-15/32"
- Plug Length
- 1-29/32"
- Size
- 2"
- Hose Fitting Size
- 2 in
- Wire Rope Length
- 4 5/16 in
- Length
- 4 5/16 in
Description
Cam and Groove Spool Adapter, Plug, Body Material Aluminum, Type AA, Coupling Size 2 in, Male, Connection Type Male Adapter x Male Adapter, Male Adapter x Male Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 15/32 in, Overall Length 4 9/32 in, Includes Locking Arm Yes, Plug Length 1 29/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.