Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove, Spool Adapter SS, 1"

  • Mfr # 100-AA-SS

  • Zoro # G6548608


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type AA
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-AA-SS
Zoro #
G6548608
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove,Spool Adapter SS,1"
Coupling Type
Type AA
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel

Description

Cam and Groove,Spool Adapter SS,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.