Zoro Homepage

Cam and Groove, SS Adapter x FNPT, 1-1/4"

  • Mfr # 125-A-SS

  • Zoro # G6566449


product price: $47.79
/ea

Key Features

Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-A-SS
Zoro #
G6566449
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove,SS Adapter x FNPT,1-1/4"
Coupling Type
Type A
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel

Description

Cam and Groove,SS Adapter x FNPT,1-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.