Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam and Groove, SS, CouplerxFNPT, 6"

  • Mfr # 600-D-SS

  • Zoro # G6548136


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type D
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-D-SS
Zoro #
G6548136
UPC #
-
Country of Origin
United States

Details

Item
Cam and Groove, SS, CouplerxFNPT, 6"
Coupling Type
Type D
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Aluminum

Description

Cam and Groove,AL CouplerxFNPT,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.