Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam/Groove Adapter x 150lb., Flange, 6", SS

  • Mfr # 600-AL-SS

  • Zoro # G6548976


product price: $503.80
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-AL-SS
Zoro #
G6548976
UPC #
-
Country of Origin
United States

Details

Item
Cam/Groove Adapter x 150lb.,Flange,6",SS
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Stainless Steel

Description

Cam/Groove Adapter x 150lb.,Flange,6 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.