Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam/Groove, Adapter x Hose, Shank 6", AL

  • Mfr # G600-E-AL

  • Zoro # G6557330


product price: $73.03
/ea

Key Features

Coupling Type
Type E
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G600-E-AL
Zoro #
G6557330
UPC #
-
Country of Origin
China

Details

Item
Cam/Groove,Adapter x Hose,Shank 6",AL
Coupling Type
Type E
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal

Description

Cam/Groove,Adapter x Hose,Shank 6 In.,AL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.