Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam/Groove AL Coupler 1-1/2", Adapter, 2"

  • Mfr # 1520-DA-AL

  • Zoro # G6553928


product price: $68.15
/ea

Key Features

Coupling Size
1-1/2"
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-DA-AL
Zoro #
G6553928
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1-1/2"

Details

Item
Cam/Groove AL Coupler 1-1/2",Adapter,2"
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal

Description

Cam/Groove AL Coupler 1-1/2 In.,Adapter,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.