Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam/Groove, Coupler x Hose, Shank 3", SS

  • Mfr # G300-C-SS

  • Zoro # G6557498


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Coupling Type
Type C
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G300-C-SS
Zoro #
G6557498
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Cam/Groove,Coupler x Hose,Shank 3",SS
Coupling Type
Type C
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal

Description

Cam/Groove,Coupler x Hose,Shank 3 In.,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.