Zoro Homepage

Cam/Groove Coupler3", Adapter2", Port, 1/2"

  • Mfr # 3020DAT50SS

  • Zoro # G6557918


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
3"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020DAT50SS
Zoro #
G6557918
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3"

Details

Item
Cam/Groove Coupler3",Adapter2",Port,1/2"
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel

Description

Cam/Groove Coupler3 In.,Adapter2 In.,Port,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.