CartridgeFilter, 2-1/2"OD, 40" Overall H
- Mfr # DF-MBS50I26ES
- Zoro # G324937096
product price:Â
$
43.75
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Temperature
155 Degrees F
Connection Type
O-Ring
Maximum Pressure
60 psid
Cartridge Media
Polypropylene
Overall Height
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-MBS50I26ES
- Zoro #
- G324937096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 40 in
- Overall Length
- 40 in
- Outside Diameter
- 2 1/2 in
- Length
- 40 in
Details
- Maximum Temperature
- 155 Degrees F
- Connection Type
- O-Ring
- Maximum Pressure
- 60 psid
- Cartridge Media
- Polypropylene
- Application
- Food & Beverage, Pharmaceutical
- Micron Rating
- 50 micron
- Accessory Type
- Water Filter Cartridge
- Filter Media
- Polypropylene
- Compatible Product Type
- Cartridge Filter Vessel
- Reduces
- Particulates
- Standards
- FDA Title 21 Compliant
- Filter Design
- Melt Blown
- Series
- DF-MB
- End Cap Style
- 226
- Item
- Cartridge Filter
- Seal Material
- EPDM
Description
Cartridge Filter, Reduces Particulates, Micron Rating 50 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Melt Blown, Maximum Pressure 60 psid, Maximum Temperature 155 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.