CartridgeFilter, 2-5/8"OD, 10" Overall H
- Mfr # DF-PHEB.20C1E6S
- Zoro # G724937696
product price:Â
$
43.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Media
Polypropylene
Overall Length
10 in
Accessory Type
Water Filter Cartridge
Standards
FDA Title 21 Compliant
End Cap Style
226
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-PHEB.20C1E6S
- Zoro #
- G724937696
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Overall Height
- 10 in
- Outside Diameter
- 2 5/8 in
- Length
- 10 in
Details
- Filter Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Standards
- FDA Title 21 Compliant
- End Cap Style
- 226
- Reduces
- Particulates
- Micron Rating
- 0.2 micron
- Maximum Temperature
- 180 Degrees F
- Application
- Food & Beverage, Pharmaceutical
- Compatible Product Type
- Cartridge Filter Vessel
- Connection Type
- O-Ring
- Item
- Cartridge Filter
- Maximum Pressure
- 35 psid
- Filter Design
- Pleated
- Series
- DF-PHE
- Cartridge Media
- Polypropylene
Description
Cartridge Filter, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate Not Applicable, Inside Diameter Not Applicable, Outside Diameter 2 5/8 in, Overall Height 10 in, Service Life Not Applicable, Filter Media Polypropylene, Application Food & Beverage, Pharmaceutical, Cartridge Media Polypropylene, Compatible Mfr. Model Number Not Applicable, Connection Size Not Applicable, Connection Type O-Ring, Filter Design Pleated, Maximum Pressure 35 psid, Maximum Temperature 180 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.