Zoro Homepage

Clamp 180deg., Return Bend, 2"

  • Mfr # B2WUMP-R200

  • Zoro # G7131218


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
180 Degrees Return Bend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2WUMP-R200
Zoro #
G7131218
UPC #
-
Country of Origin
Thailand

Dimensions

Tube Size
2"
Pipe Size (Fittings)
2"

Details

Item
Return Bend Clamp
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Clamp
Specific Pipe Fitting Shape
180 Degrees Return Bend

Description

Clamp 180deg.,Return Bend,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.