Shop DIXON
See all product information
Create Account
Correction Tape, 1 Line, 10 Count, 10PK
- Mfr # X31930
- Zoro # G523724039
product price:Â
$
19.79
/pk of 10, $1.98/ea
Key Features
Material
Plastic, Liquid
Size
Tape: 0.2 inW x 26.2 ft
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X31930
- Zoro #
- G523724039
- UPC #
- 072067319302
- Country of Origin
- Malaysia
- Material
- Plastic, Liquid
- Color
- White
Dimensions
- Size
- Tape: 0.2 inW x 26.2 ft
Description
Dixon Correction Tape dispenser features a flexible tip for a smooth application and a contoured design for a comfortable hold. Application is fast with no drying time. Side application improves visibility. Dispenser contains .20" width x 26.2 ft. tape. Each pack includes 10 dispensers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.