Zoro Homepage

Coupler, 2 x 2 In, 250psi, Forged Brass

  • Mfr # G200-B-BR

  • Zoro # G2178206


product price: $35.39
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G200-B-BR
Zoro #
G2178206
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
2"
Pipe Size
2"
Pipe Size (Fittings)
2"
Thread Size
2 in -11-1/2
Hose Fitting Size
2"
Overall Length
2-29/32"
Socket Inside Diameter
2 in
Coupling Size
2"
Socket"side Diameter
2"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Basic Pipe Fitting Shape
Coupler
Specific Pipe Fitting Shape
Coupler
Max. Pressure
250 psi
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Standards
A-A-59326D
Pipe Fitting Connection Type
MNPT
Gasket Material
Nitrile
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Fitting Type
MNPT
For Hose I.D.
2"
Pipe Fitting Material
Forged Brass
Fitting Connection Type
Female Coupler x MNPT
Specific Fitting Shape
Coupler
Type
B
Connection
Female Coupler x MNPT
Material of Construction
Brass

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 2 29/32 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.