Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, 4 x 3 In, 100 psi, Aluminum

  • Mfr # 4030-C-AL

  • Zoro # G4549115


product price: $72.49
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4030-C-AL
Zoro #
G4549115
UPC #
-
Country of Origin
United States

Dimensions

Coupler Size
4"
Hose Size
3"
Coupling Size
4"
Socket Inside Diameter
4 in
Overall Length
7-5/8"
Hose Fitting Size
3"
Socket"side Diameter
4"
Size
4 x 3"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type C
Connection Type
Hose Shank
Max. Pressure
100 psi
Standards
A-A-59326B
Gasket Material
Nitrile
For Hose I.D.
3"
Includes Locking Arm
Yes
Fitting Type
Male Hose Shank
Hose Fitting Gender
Male
Coupling Component
Socket
Max. Working Pressure @ 70 F
100 psi
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x Hose Shank
Pipe Fitting Material
Aluminum
Type
C
Material of Construction
Aluminum
Connection
Coupler x Hose Shank

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 4 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 7 5/8 in, Includes Locking Arm Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.