Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Ferrule ST, ID 3", 3-41/64"-3-44/64"

  • Mfr # CF300-8CS

  • Zoro # G6564927


product price: $15.49
/ea

Key Features

For Hose I.D.
3"
Material
Carbon Steel
Fitting Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF300-8CS
Zoro #
G6564927
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Crimp Ferrule ST,ID 3",3-41/64"-3-44/64"
For Hose I.D.
3"
Material
Carbon Steel
Fitting Style
Crimp

Description

The DIXON - CF300-8CS is a push-on hose fitting, a crucial component in many industrial and commercial applications. Providing a secure, quick, and efficient way for hoses to connect to various systems, its high-grade materials ensure durability and strength. Being renowned for its robust construction and precision, the DIXON - CF300-8CS is a must-have item.

Key Features:

  • High-grade construction: Made using industrial-grade materials.
  • Precision-designed: Designed for optimal function in the intended application.
  • Push-on connection: Allows for quick, hassle-free installation and disassembly.
  • Compatibility: Designed to work with a range of hoses per given specifications.
  • Certified for Industrial use: Marked for use in industrial operations within manufacturer specifications.
  • Dimensions: Specific measurements ensuring perfect fit and compatibility with corresponding hoses and systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.